Skip Content
HEAT SHRINK TUBING,14 AWG,48IN,FEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK TUBING,14 AWG,48IN,FEP,

ZEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PRL3
  • Mfr. Model # 4PRL3
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Colour Clear
  • Max. Voltage Greater than 2000 V/mil
  • Standards AMS-DTL-23053/11 Class 1
  • Shrink Ratio 1.3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Fluorinated Ethylene Propylene
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing I.D. Before Shrinking 0.092"
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 400 Degrees F
  • Use Shrink Tubing With Wire Size 14 AWG
  • Shrink Tubing Wall Thickness After Shrinking 0.008"
  • Shrink Tubing Usable Temp. Range -148 Degrees - 400 Degrees F
  • I.D. After Shrinking 0.072"
  • Flame Retardant No
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list