Skip Content
HEAT SHRINK TUBING,10 AWG,48IN,FEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK TUBING,10 AWG,48IN,FEP,

ZEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PRL5
  • Mfr. Model # 4PRL5
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Clear
  • Item Heat Shrink Tubing
  • Max. Voltage Greater than 2000 V/mil
  • Shrink Ratio 1.3:1
  • Standards AMS-DTL-23053/11 Class 1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Fluorinated Ethylene Propylene
  • Shrink Tubing Usable Temp. Range -148 Degrees - 400 Degrees F
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing I.D. Before Shrinking 0.141"
  • Min. Shrink Temp. 400 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.010"
  • Use Shrink Tubing With Wire Size 10 AWG
  • Flame Retardant No
  • I.D. After Shrinking 0.114"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list