!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT SHRINK TUBING,0.687IN ID,48IN,

HEAT SHRINK TUBING,0.687IN ID,48IN,

ZEUS

HEAT SHRINK TUBING,0.687IN ID,48IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING,0.687IN ID,48IN,

HEAT SHRINK TUBING,0.687IN ID,48IN,

ZEUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4PRN8
  • Mfr. Model # 4PRN8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Material Polytetrafluoroethylene
  • Adhesive Lined No
  • Use With Wire Size 0.69"
  • I.D. After Shrinking 0.198"
  • Length 4 ft.
  • Min. Shrink Temp. 500 Degrees F
  • Standards AMS-DTL-23053/12 Class 5
  • Tubing Wall Type Medium Wall
  • Flame Retardant No
  • Shrink Ratio 4:1
  • I.D. Before Shrinking 0.687"
  • Wall Thickness After Shrinking 0,015 po
  • Colour Natural
  • Dielectric Strength Greater than 1400 V/mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list