Skip Content
HEAT SHRINK TUBING,0.5IN ID,48IN,PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK TUBING,0.5IN ID,48IN,PT

ZEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PRN5
  • Mfr. Model # 4PRN5
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Natural
  • Item Heat Shrink Tubing
  • Max. Voltage Greater than 1400 V/mil
  • Standards AMS-DTL-23053/12 Class 5
  • Shrink Ratio 4:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polytetrafluoroethylene
  • Shrink Tubing I.D. Before Shrinking 0.500"
  • Min. Shrink Temp. 500 Degrees F
  • Shrink Tubing Usable Temp. Range -454 Degrees - 500 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.015"
  • Shrink Tubing Length 4 ft.
  • Use Shrink Tubing With Wire Size 0.50"
  • Flame Retardant No
  • I.D. After Shrinking 0.144"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list