Skip Content
HEAT SHRINK TUBE,BLACK,MULTI SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK TUBE,BLACK,MULTI SIZE

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YWR4
  • Mfr. Model # 3YWR4
  • UNSPSC # 39121404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black
  • Includes (2) each of 3/8", 1/2", 3/4", 1"
  • Item Heat Shrink Tubing Kit
  • Length 6"
  • Material Polyolefin
  • Number of Pieces 8
  • Max. Voltage 600
  • Wire Range 0.25" - 1.00"
  • Temp. Range -67 Degrees - 275 Degrees F
  • Standards UL Recognized, CSA Certified, Mil Spec: AMS-DTL-23053/5 Class 1
  • Shrink Ratio 2:1
  • I.D. Before Shrinking 1/4", 1/2", 3/8", 1"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F
  • Use Shrink Tubing With Wire Size 0.25" - 1.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list