Skip Content
HEAT SHRINK THIN WALL 1/4INX48INBLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK THIN WALL 1/4INX48INBLA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFP301H1/4X48BK
  • Mfr. Model # FP301H1/4X48BK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1374
  • Shipping Weight 0.04 lbs

Product Details

FP-301 thin wall heat shrink tubing. Flexible polyolefin. Rated for 135 degree C continuous operation. Split resistant, mechanically tough, easily marked and resists cold flow. Rated for continuous operation from -55 degree C for short periods.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Max. Voltage 900 V
  • Item Heat Shrink Tubing
  • I.D. After Shrinking 0.125"
  • Standards UL Recognized, CSA Certified, ABS, and AMS 3636 and 3656
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Wall Thickness After Shrinking 0.125"
  • Shrink Tubing Usable Temp. Range -55 Degrees - 275 Degrees F
  • Min. Shrink Temp. 275 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list