Skip Content
HEAT SHRINK TERMINAL KIT ASST 120PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK TERMINAL KIT ASST 120PC

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6503
  • Mfr. Model # 83-6503
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 3045
  • Shipping Weight 1.03 lbs

Product Details

Heat shrink terminal kit contains 120 of the most popular heat shrinkable crimp splices and terminals. Includes ring, butt, spade and quick disconnect in various gauge sizes. Includes 12 compartment plastic storage box.

Technical Specs

  • Item Heat Shrink Terminal Kit
  • Wire Range 22 - 18, 16 - 14, 12 - 10 AWG
  • Includes S Rings, Butts, Spades and Quick Disconnects

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list