Skip Content
HEAT SHRINK TBNG 6-2AWG 48IN BK PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK TBNG 6-2AWG 48IN BK PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCX9
  • Mfr. Model # 4RCX9
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Standards UL 224
  • Max. Voltage 600
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing I.D. Before Shrinking 0.750"
  • Shrink Tubing Wall Thickness After Shrinking 0.090"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F
  • Use Shrink Tubing With Wire Size 6 - 1 AWG
  • Flame Retardant No
  • I.D. After Shrinking 0.240"
  • Shrink Tubing Wall Type Medium Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list