HEAT SHRINK RING 16-14GA 3/8 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT SHRINK RING 16-14GA 3/8 50/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2414
  • Mfr. Model # 83-2414
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.19 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Item Heat Shrinkable Ring Terminals
  • Insulation Type Heat Shrink
  • Wire Range 16 - 14 AWG
  • Max. Temp. 110 Degrees C
  • Standards UL Listed
  • Stud Size 3/8"
  • Seam Butt
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list