Skip Content
HEAT SHRINK MED THICK 600-1250 15/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK MED THICK 600-1250 15/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMDT3000-48A
  • Mfr. Model # MDT3000-48A
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.533 lbs

Technical Specs

  • Colour Black
  • Standards MIL-DTL-23053/15, Class 2: ABS
  • Max. Voltage 1000
  • Item Heat Shrink Tubing
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Wall Thickness After Shrinking 0.120"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing I.D. Before Shrinking 3.000"
  • Features Flame Retardant, Abrasion Resistant, Corrosion Resistant, Environmental Resistant
  • Flame Retardant Yes
  • I.D. After Shrinking 1.000"
  • Use Shrink Tubing With Wire Size 600 - 1,250 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list