Skip Content
HEAT SHRINK MED THICK 4/0-400 20/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT SHRINK MED THICK 4/0-400 20/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMDT1700-48A
  • Mfr. Model # MDT1700-48A
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.809 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 1000
  • Standards MIL-DTL-23053/15, Class 2: ABS
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Wall Thickness After Shrinking 0.100"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Shrink Tubing I.D. Before Shrinking 0.170"
  • Features Flame Retardant, Abrasion Resistant, Corrosion Resistant, Environmental Resistant
  • Flame Retardant Yes
  • I.D. After Shrinking 0.600"
  • Use Shrink Tubing With Wire Size 4/0 AWG - 400 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list