!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT SHRINK MED THICK 1000-2500 10/

HEAT SHRINK MED THICK 1000-2500 10/

3M

HEAT SHRINK MED THICK 1000-2500 10/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK MED THICK 1000-2500 10/

HEAT SHRINK MED THICK 1000-2500 10/

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMMMDT4300-48A
  • Mfr. Model # MDT4300-48A
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Item Heat Shrink Tubing
  • Material Polyolefin
  • Adhesive Lined No
  • Use With Wire Size 1,000 - 2500 kcmil
  • I.D. After Shrinking 1.500"
  • Length 4 ft.
  • Min. Shrink Temp. 230 Degrees F
  • Standards MIL-DTL-23053/15, Class 2: ABS
  • Tubing Wall Type Medium Wall
  • Flame Retardant Yes
  • Shrink Ratio 3:1
  • I.D. Before Shrinking 4.300"
  • Wall Thickness After Shrinking 0,150 po
  • Colour Black
  • Dielectric Strength 1000V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list