HEAT SHRINK KIT THIN WALL ASSORTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT SHRINK KIT THIN WALL ASSORTM

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSHS-KIT
  • Mfr. Model # HS-KIT
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing Kit
  • Includes (32) 3/16", (20) 1/4", (8) 3/8", (6) 1/2", (4) 3/4", (4) 1", Plastic Storage Case
  • Max. Voltage 600
  • Number of Pieces 74
  • Shrink Ratio 2:1
  • I.D. Before Shrinking 3/16", 1/4", 3/8", 1/2", 3/4", 1"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Shrink Tubing Usable Temp. Range -55 Degrees - 125 Degrees F
  • Shrink Tubing Wall Type Thin Wall
  • Use Shrink Tubing With Wire Size 0.18" - 1.00"
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Length 6"

Compliance and Restrictions

  • None

Alternate Search Terms