Skip Content
HEAT SHRINK KIT 133ASSR COLOR 6INPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK KIT 133ASSR COLOR 6INPC

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFP301KIT-COLOUR
  • Mfr. Model # FP301KIT-COLOUR
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 1.2 lbs

Product Details

FP301 heat shrink tubing kit. Flexible polyolefin. 7 x 11 x 2-1/2 in. box of rugged translucent plastic with product & installation info. on the cover. 133 pieces & 7 colours: black, red, white, yellow, blue, green, clear. 6 in. lengths. 2:1 shrink ratio.

Technical Specs

  • Features Heat Shrink Tubing is a Dual-Wall Tubing Provides the Advantage of an Integral, Adhesive-Lined Construction this Flame-Retardant Tubing with a 3:1 Shrink Ratio Offers Insulation for 600 V-Rated Applications, The Flexible Polyolefin Construction Features an Internal Layer of Thermoplastic Adhesive, Which Offers Moisture-Seal Protection in Automotive and Marine Applications, Dual-Wall Construction Provides Abrasion Resistance and Moisture-Seal Protection Offers the Advantage of Integral, Adhesive-Lined Construction Offers Protection for Automotive, Truck, Electronic Components, Wire Splices, Wire Bundles and Harness Breakouts
  • Shrink Ratio 2:1
  • Colour Assorted
  • Item Heat Shrink Thin-Wall Tubing Kit
  • Number of Pieces 133
  • Standards AMS-DTL-23053/5, Class 1
  • Shrink Tubing Length 6"
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list