!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1 IN X 6 IN L, POLYOLEFIN, BG 10

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1 IN X 6 IN L, POLYOLEFIN, BG 10

3M

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1 IN X 6 IN L, POLYOLEFIN, BG 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1 IN X 6 IN L, POLYOLEFIN, BG 10

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1 IN X 6 IN L, POLYOLEFIN, BG 10

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.15 / BAG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMMFP301-1BK
  • Mfr. Model # FP301-1BK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Split resistant, black, FP-301 heat shrink tubing comes in a bag of ten pieces that are one inch in diameter by six inches in length and made of polyolefin that is mechanically tough and resists cold flow. Its shrink ratio is 2:1 and the tubing is operational from minus 55 degrees celsius for short periods up to 135 degrees celsius for continuous operation. And its dielectric stregth rating is up to 900 volts.

Technical Specs

  • Item Heat Shrink Tubing
  • Material Polyolefin
  • Adhesive Lined No
  • I.D. Before Shrinking 1 in
  • Wall Thickness After Shrinking 0,5 po
  • Shrink Tubing Properties Split Resistant
  • Min. Shrink Temp. 212 Degrees F
  • Max. Temp. Rating 275 Degrees F
  • Standards UL Listed, File E-39100, SAE AS23053/5, Class 1 (all colors), Class 2 (clear), CSA Certified, and RoHS 2011/65/EU Compliant
  • Tubing Wall Type Single Wall
  • Flame Retardant Yes
  • Shrink Ratio 2:1
  • I.D. After Shrinking 0.5 in
  • Length 6 in
  • Colour Black
  • Dielectric Strength 600V
  • Min. Temp. Rating -67 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list