HEAT SHRINK 1-1/2INX4FT PCE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT SHRINK 1-1/2INX4FT PCE BLACK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFP301X112X48BK
  • Mfr. Model # FP301X112X48BK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1374
  • Shipping Weight 0.24 lbs

Product Details

FP-301 thin wall heat shrink tubing. Flexible polyolefin. Rated for 135 degree C continuous operation. Split resistant, mechanically tough, easily marked and resists cold flow. Rated for continuous operation from -55 degree C for short periods.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Item Heat Shrink Tubing
  • Max. Voltage 900 V
  • I.D. After Shrinking 0.750"
  • Standards UL Recognized, CSA Certified, ABS, and AMS 3636 and 3679
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Thickness After Shrinking 0.750"
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 275 Degrees F
  • Shrink Tubing Usable Temp. Range -55 Degrees - 275 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list