HEAT RESIST GLOVES,BLACK, XL,KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT RESIST GLOVES,BLACK, XL,KEVLAR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHG1
  • Mfr. Model # 1PHG1
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Material Kevlar(R)
  • Cut Gunn
  • Application Welders, Plant Workers, Tooling, Mechanics
  • Max. Temp. 450 Degrees F
  • Colour Black
  • Item Heat Resistant Gloves
  • Size Men's XL
  • Cuff Gauntlet
  • Lining Kevlar(R)
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list