HEAT RESIST GLOVES,BLACK, M,KEVLAR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT RESIST GLOVES,BLACK, M,KEVLAR,

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHG4
  • Mfr. Model # 1PHG4
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application Welders, Plant Workers, Tooling, Mechanics
  • Colour Black
  • Cut Clute
  • Item Heat Resistant Gloves
  • Material Kevlar(R)
  • Size Men's M
  • Max. Temp. 600 Degrees F
  • Cuff Gauntlet
  • Lining Unlined
  • Thumb Style Straight
  • Coating Finish Textured
  • Coating Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list