Skip Content
HEAT RESIST GLOVES,BLACK, L,KEVLAR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT RESIST GLOVES,BLACK, L,KEVLAR,

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHG5
  • Mfr. Model # 1PHG5
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Cut Clute
  • Colour Black
  • Application Welders, Plant Workers, Tooling, Mechanics
  • Item Heat Resistant Gloves
  • Material Kevlar(R)
  • Max. Temp. 600 Degrees F
  • Size Men's L
  • Coating Nylon
  • Lining Unlined
  • Thumb Style Straight
  • Cuff Gauntlet
  • Coating Finish Textured

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list