Skip Content
HEAT RESIST GLOVES,BLACK, L,KEVLAR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT RESIST GLOVES,BLACK, L,KEVLAR,

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHF9
  • Mfr. Model # 1PHF9
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Heat Resistant Gloves
  • Cut Gunn
  • Application Welders, Plant Workers, Tooling, Mechanics
  • Colour Black
  • Material Kevlar(R)
  • Max. Temp. 450 Degrees F
  • Size Men's L
  • Cuff Gauntlet
  • Lining Kevlar(R)
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list