HEAT RESIST. GLOVES,ALUMINIZED,Z-FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT RESIST. GLOVES,ALUMINIZED,Z-FL

Z-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PWF3
  • Mfr. Model # 3PWF3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Colour Silver
  • Application Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
  • Cut Gunn
  • Item Heat Resistant Gloves
  • Length 14"
  • Material Z-Flex(R) Aluminized Back, Zetex Texturized Fiberglass Palm
  • Max. Temp. 3000 Degrees F Radient, 1000 Degrees F Contact
  • Size One Size Fits Most
  • Standards EN388, EN407
  • Cuff Standard
  • Lining Wool
  • Coating Finish Multilayer Aluminization
  • Thumb Style Wing
  • Coating Multilayer Aluminization

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list