HEAT PUMP SOLENOID COIL,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT PUMP SOLENOID COIL,24V

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AV38
  • Mfr. Model # 5AV38
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With 5AV32 Thru 5AV36 Reversing Valves
  • Includes W29 Wiring Harness with 48" Leads
  • Item Heat Pump Solenoid Coil
  • Watts @ 50 Hz 5
  • Watts @ 60 Hz 4
  • Duty Cycle Continuous
  • Coil Enclosure Moisture Resistant Color Coded Epoxy
  • Voltage 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list