Skip Content
HEAT LAMP,INFRARED,BR40,SHATTER RST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT LAMP,INFRARED,BR40,SHATTER RST

SHAT-R-SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33H575
  • Mfr. Model # 33H575
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape BR40
  • Bulb Designation 125BR40
  • Lumens N/A
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 120
  • Shatter-Resistant Yes
  • Watts 125
  • Max. Overall Bulb Length 6-1/2"
  • Average Bulb Life 5,000 hr.
  • Bulb Type Reflector
  • Light Distribution Spot
  • Bulb Finish Clear
  • Three-Way No
  • Dimmable Yes
  • Bulb Technology Incandescent
  • High Output No
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Primary Application Heat Lamps
  • Light Bulb Dia. 5"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list