HEAT LAMP 1600WATT QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT LAMP 1600WATT QUARTZ

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQH1600T3CL
  • Mfr. Model # QH1600T3CL
  • UNSPSC # 39101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Voltage 230
  • Bulb Shape T3
  • Item Halogen Heat Lamp
  • Bulb Designation QH1600T3/CL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1,600
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 19-13/16"
  • Bulb Color Temp. 2,350 K
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 330
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Heat Lamps
  • Light Bulb Dia. 3/8"
  • Bulb Base Type Sleeve
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list