Skip Content
HEAT LAMINATING POUCHES,12X18IN,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT LAMINATING POUCHES,12X18IN,PK1

SIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HKA9
  • Mfr. Model # 6HKA9
  • UNSPSC # 44102002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • For Use With Mfr No. LA-7020
  • Finish Gloss
  • Item Laminating Pouches
  • Length 12"
  • Type Menu
  • Width 18"
  • Thickness 5 mil
  • Melting Temperature Range 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list