HEAT INDEX PSYCHROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT INDEX PSYCHROMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRH25
  • Mfr. Model # RH25
  • UNSPSC # 41112302
  • CATALOGUE PAGE # 1281
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 3/4"
  • Height 5-1/2"
  • Includes CR2032 Battery and Instructions
  • Item Heat Index Psychrometer
  • Temp. Range -4 Degrees -122 Degrees F (-20 Degrees -50 Degrees C)
  • Degree Divisions 1 Degrees
  • Relative Humidity Range 0% -99.9%
  • Dew Point Range -108 Degrees F - 122 Degrees F (-78 Degrees C - 50 Degrees C)
  • Special Features Calculates Heat Index and Wet Bulb Globe Temperature (WGBT)
  • Width 1-7/16"
  • Temp. Accuracy +/-1 Degrees F/0.6 Degrees C
  • Humidity Accuracy +/-3%
  • Wet Bulb Temperature Range -4 Degrees F -122 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list