Skip Content
HEAT INDEX ANEMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT INDEX ANEMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTAN25
  • Mfr. Model # AN25
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1281
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Battery, Instructions
  • Item Anemometer
  • Temp. Range 5 - 122 Degrees F (-15 - 50 Degrees C)
  • Dew Point Range -103 - 122 Degrees F (-75 - 50 Degrees C)
  • Data Logging No
  • Display LCD
  • Power Source CR2032 Battery
  • Relative Humidity Range 5 - 95%
  • Resolution 0.1 FPM
  • Special Features Calculates Heat Index and Wet Bulb Globe Temperature (WGBT)
  • Velocity (FPM) 80 - 4920
  • Temp. Accuracy +/-2 Degrees F/1 Degrees C
  • Velocity (MPS) 0.4 to 25
  • Data Hold Yes
  • Auto Power Off Yes
  • Humidity Accuracy +/-3%
  • Velocity (KPH) 1.4 - 90
  • Velocity (MPH) 0.9 to 55.9
  • Air Velocity Accuracy +/-3%
  • Velocity (Knots) 0.8 - 48.6
  • Humidity Sensing Yes
  • Manufacturers Warranty Length 1 yr.
  • Storage Capacity Min/Max
  • Vane Material Mini Impeller
  • Sensing Method Rotating Vane and Thermistor

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list