Discontinued with Replacement
HEAT GUN,VARIABLE TEMP,750 F MAX, 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEAT GUN,VARIABLE TEMP,750 F MAX, 2

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PYP1
  • Mfr. Model # 5PYP1
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.73 lbs
Suggested Replacement Product
GUN HEAT VARIABLE TEMP

Your Price: NA

Technical Specs

  • Includes Heat Gun, Stand and Manual
  • Application Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and More
  • Temp. Settings Variable
  • Temp. Lock N
  • Item Heat Gun
  • Amps AC 7.0
  • Temperature Range Ambient to 750 Degrees F
  • Voltage 240 VAC
  • Power Source Electric
  • Switch Type Rocker
  • Watts 1,680
  • Standards UL and cUL Listed
  • Air Volume 23.0 cfm
  • Heating Element Material Ceramic
  • Brushless Motor No
  • ESD Safe No
  • Stand Included Yes
  • Case Included No
  • Corded/Cordless Corded
  • LCD Display No
  • Heat Control Switch Turn Dial
  • Heat Gun Product Grouping Heat Guns
  • Heat Gun Handle Style Pistol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list