HEAT GUN TWO STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT GUN TWO STAGE

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFXTFX3000
  • Mfr. Model # TFX3000
  • UNSPSC # 27112727
  • CATALOGUE PAGE # 1375
  • Shipping Weight 1.82 lbs

Product Details

Rugged molded construction. 400 degree C/590 degree C: 1,200 watts. Shaped to free-stand on end.

Technical Specs

  • Item Two Stage General Purpose Hot Air Gun
  • Shrink Tubing Adhesive Lined No
  • Colour Blue
  • Features Rugged Molded Construction
  • Shrink Tubing Type Heat Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list