Skip Content
HEAT GUN NOZZLE,REDUCER,9MM,5/8 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT GUN NOZZLE,REDUCER,9MM,5/8 DIA

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAP35293
  • Mfr. Model # 35293
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 0.05 lbs

Technical Specs

  • Size 9 mm, 5/8" Dia.
  • Item Heat Gun Nozzle
  • For Use With MAPPH1200, MAPPH1300, MAPPH1400, MAPPH1500
  • Application Plastic Welding, Concentrate Heat
  • Type Reducer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list