Skip Content
Discontinued with Replacement
HEAT GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT GUN KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4HWK7
  • Mfr. Model # 4HWK7
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.31 lbs
Suggested Replacement Product
HEAT GUN KIT

Price: NA

Product Details

5/10 Amps @ 120V, Motor Universal, 6 Ft, 2-Wire Cord, Heat Gun Kit, Variable Temp. Settings, Stand Type Built In, Temp. Lock No, Includes Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case, Mica Composite Heating Elements, Standards UL, cUL, CE and RoHS Compliant, Polycarbonate Housing, 3 Way Switch, For Heating Temperature Sensitive Material, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Deoldering, Shrink Tubing

Technical Specs

  • Amps AC 0.5
  • Application General Purpose
  • Power Source Electric
  • Item Heat Gun Kit
  • Switch Type 3 Way
  • Temperature Range 150 Degrees F - 1,000 Degrees F
  • Includes Heat Gun, (4) Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator) and Storage Case
  • Voltage 120
  • Standards UL, cUL, CE and RoHS Compliant
  • Temp. Settings Variable
  • Watts 1,200
  • Air Volume 5.0/9.0 CFM
  • Temp. Lock No
  • Heating Element Material Mica Composite
  • Stand Included No
  • Brushless Motor No
  • Heat Gun Handle Style Pistol
  • Corded/Cordless Corded
  • ESD Safe No
  • Case Included Yes
  • Heat Gun Product Grouping Heat Gun Kits
  • Heat Control Switch Turn Dial
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list