HEAT GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HEAT GUN KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4HWK5
  • Mfr. Model # 4HWK5
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 444
  • Shipping Weight 2.28 lbs

Product Details

5/10 Amps @ 120V, Motor Universal, 6 Ft, 2-Wire Cord, LCD Heat Gun Kit, Variable Temp. Settings, Stand Type Built In, Temp. Lock No, Includes Heat Gun, 4 Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator), Mica Composite Heating Elements, Standards -, Polycarbonate Housing, 3 Way Switch, For Heating Temperature Sensitive Material, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Deoldering, Shrink Tubing

Technical Specs

  • Amps AC 10
  • Application General Purpose
  • Includes Heat Gun, (4) Attachments (Reflector, Spreader, Concentrator, Pin Point Concentrator)
  • Temperature Range 130 Degrees F - 1,000 Degrees F
  • Item Heat Gun Kit
  • Power Source Electric
  • Switch Type 3 Way
  • Voltage 120 V
  • Watts 1200
  • Temp. Settings Variable
  • Heating Element Material Mica Composite
  • Temp. Lock No
  • Air Volume 5.0/9.0 CFM
  • ESD Safe No
  • Stand Included No
  • Brushless Motor No
  • Case Included No
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • Heat Gun Product Grouping Heat Gun Kits
  • Heat Control Switch Turn Dial
  • LCD Display Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list