HEAT GUN KIT, 200 TO 300 F,120V,23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT GUN KIT, 200 TO 300 F,120V,23

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPHG201AK
  • Mfr. Model # HG201AK
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 9.13 lbs

Technical Specs

  • Item Industrial Heat Gun Kit
  • Standards UL and CUL Listed
  • Application Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and More
  • Includes Attachments, Carrying Case
  • Amps AC 5.0
  • Air Volume 23 CFM
  • Temp. Lock N
  • Temperature Range 200 Degrees F - 300 Degrees F
  • Temp. Settings Adjustable Shutter
  • Power Source Electric
  • Watts 600
  • Switch Type Rocker
  • Voltage 120 VAC
  • ESD Safe No
  • Stand Included Yes
  • Heating Element Material Reinforced Mica-Insulated Ceramic
  • Brushless Motor No
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • Case Included Yes
  • Heat Gun Product Grouping Heat Gun Kits
  • LCD Display No
  • Heat Control Switch None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list