HEAT GUN ELEMENT KIT HG-751B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT GUN ELEMENT KIT HG-751B

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPHAS043K
  • Mfr. Model # HAS043K
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 0.2 lbs

Product Details

Replacement heating element for MAPHG751B and MAPHG751BK.

Technical Specs

  • For Use With VT-750C, HG-751B, VTS-750
  • Item Heat Gun Element Kit
  • Includes Element, Mica Insulation, Hardware, And Installation Instruction
  • Application Replacement Heating Element
  • Size 3.5"
  • Type Mica Insulated
  • Temp. Range (F) 750 - 1000 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list