Skip Content
HEAT GUN COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT GUN COMPACT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4HWK6
  • Mfr. Model # 4HWK6
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 444
  • Shipping Weight 0.99 lbs

Product Details

2.9 Amps @ 120V, Motor Universal, 6 Ft, 2-Wire Cord, Heat Gun, Single Temp. Settings, Stand Type Built In, Temp. Lock No, Includes -, Mica Composite Heating Elements, Standards UL, cUL, CE and RoHS Compliant, Polycarbonate Housing, 2 Way Switch, For Heating Temperature Sensitive Material, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Deoldering, Shrink Tubing

Technical Specs

  • Amps AC 2.9
  • Application General Purpose
  • Item Heat Gun Kit
  • Temperature Range 550 Degrees F
  • Power Source Electric
  • Switch Type 2 Way
  • Voltage 120 V
  • Standards UL, cUL, CE and RoHS Compliant
  • Temp. Lock No
  • Watts 348
  • Air Volume 1 CFM
  • Heating Element Material Mica Composite
  • Temp. Settings Fixed
  • Stand Included No
  • Case Included No
  • ESD Safe No
  • Corded/Cordless Corded
  • Brushless Motor No
  • Heat Gun Product Grouping Heat Guns
  • Heat Gun Handle Style Wand
  • Heat Control Switch None
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list