Skip Content
Discontinued with Replacement
HEAT GUN COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEAT GUN COMPACT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4HWK3
  • Mfr. Model # 4HWK3
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs
Suggested Replacement Product
HEAT GUN COMPACT

Price: NA

Product Details

5/10 Amps @ 120V, Motor Universal, 6 Ft, 2-Wire Cord, Heat Gun, Variable Temp. Settings, Stand Type Built In, Temp. Lock No, Includes -, Mica Composite Heating Elements, Standards UL, cUL, CE and RoHS Compliant, Polycarbonate Housing, 3 Way Switch, For Heating Temperature Sensitive Material, Bending/Forming Plastics, Curing Resins, Drying Filler, Soldering/Deoldering, Shrink Tubing

Technical Specs

  • Amps AC 0.5
  • Item Heat Gun
  • Application General Purpose
  • Temperature Range 150 Degrees F - 1,000 Degrees F
  • Power Source Electric
  • Switch Type 3 Way
  • Voltage 120
  • Watts 1,200
  • Standards UL, cUL, CE and RoHS Compliant
  • Temp. Settings Variable
  • Heating Element Material Mica Composite
  • Air Volume 5.0/9.0 CFM
  • Temp. Lock No
  • Stand Included No
  • Brushless Motor No
  • ESD Safe No
  • Corded/Cordless Corded
  • Case Included No
  • Heat Gun Product Grouping Heat Guns
  • Heat Gun Handle Style Pistol
  • Heat Control Switch Turn Dial
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list