Skip Content
HEAT GUN BLOWER 750F 47CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT GUN BLOWER 750F 47CFM

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPAH751
  • Mfr. Model # AH751
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 8.0 lbs

Product Details

Continuous duty heat blower. Comes with 90 degree adjustable, nonslip stand. Easily replaceable, reinforced mica-insulated heating element. MAPAH751 requires 19 amp 5-20R receptacle. UL and C-UL listed. Brushless induction type motor. Use for heating, drying or shrinking applications.

Technical Specs

  • Amps AC 18 A
  • Application General Purpose
  • Includes Heat Blower And Stand
  • Temperature Range 750 Degrees F
  • Item Heat Blower
  • Power Source Electric
  • Switch Type 3 Position Toggle
  • Voltage 120 V
  • Temp. Lock No
  • Watts 2160
  • Standards UL and cUL Listed
  • Air Volume 47 CFM
  • Heating Element Material Mica Insulated
  • Stand Included Yes
  • Temp. Settings Fixed
  • Brushless Motor Yes
  • Case Included No
  • ESD Safe No
  • Heat Gun Handle Style Loop
  • Heat Gun Product Grouping Heat Blowers
  • Corded/Cordless Corded
  • LCD Display No
  • Heat Control Switch None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list