Skip Content
HEAT GUN,200 TO 300 F,120V,23 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT GUN,200 TO 300 F,120V,23 CFM

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAPHG201A
  • Mfr. Model # HG201A
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 4.58 lbs

Technical Specs

  • Amps AC 5.0
  • Application Shrink Tubing and Packaging, Bend Plastics, Cure Adhesives, Dry and Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder and More
  • Includes 3 Attachments
  • Item Industrial Heat Gun
  • Standards UL and CUL Listed
  • Temp. Lock N
  • Air Volume 23 CFM
  • Temperature Range 200 Degrees F - 300 Degrees F
  • Temp. Settings Adjustable Shutter
  • Switch Type Rocker
  • Power Source Electric
  • Voltage 120 VAC
  • Heating Element Material Reinforced Mica-Insulated Ceramic
  • Stand Included Yes
  • Brushless Motor No
  • ESD Safe No
  • Case Included No
  • Watts 600
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • Heat Gun Product Grouping Heat Guns
  • LCD Display No
  • Heat Control Switch None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list