Skip Content
HEAT COIL,600CFM,3.8GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT COIL,600CFM,3.8GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEP4
  • Mfr. Model # 5GEP4
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.31 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 1
  • Number of Rows 2
  • Air Flow 600 CFM
  • Flow Capacity 3.8 GPM
  • Supply and Return Connection 3/4"
  • Tube Material Copper
  • Total Capacity 37.1 MBH
  • Tube Outside Dia. 5/8"
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Casing Depth 6"
  • Fins per Inch 10
  • Casing Height 12-1/8"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Length 12-3/8"
  • Casing Type Slip and Drive
  • Coils Per Bank 1
  • Entering Dry Bulb 55.0 Degrees F
  • Connection Type MPT Copper
  • Face Area 1,00 sq. ft.
  • Fin Height 12"
  • Fin Thickness 0.006"
  • Fin Length 12"
  • Air Pressure Drop 0.2 PSI
  • Fin Type Sine
  • Leaving Dry Bulb 112.1 Degrees F
  • Tube Wall Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list