Skip Content
HEAT COIL,450CFM,1.3GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT COIL,450CFM,1.3GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN7
  • Mfr. Model # 5GEN7
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.83 lbs

Technical Specs

  • Number of Feeds 1
  • Item Heating Coil
  • Number of Rows 1
  • Air Flow 450 CFM
  • Flow Capacity 1.3 GPM
  • Supply and Return Connection 3/4"
  • Tube Material Copper
  • Fin Material Aluminum
  • Total Capacity 12.7 MBH
  • Tube Outside Dia. 5/8"
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Height 9-1/8"
  • Casing Depth 6"
  • Casing Length 12-3/8"
  • Casing Material 16 ga. Galvanized Steel
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Coils Per Bank 1
  • Casing Type Slip and Drive
  • Face Area 0.75 sq. ft.
  • Fin Height 9"
  • Fin Thickness 0.006"
  • Fin Length 12"
  • Air Pressure Drop 0.1 PSI
  • Leaving Dry Bulb 80.9 Degrees F
  • Fin Type Sine
  • Tube Wall Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list