HEAT COIL,375CFM,2.0GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT COIL,375CFM,2.0GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEP2
  • Mfr. Model # 5GEP2
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.07 lbs

Technical Specs

  • Number of Feeds 1
  • Supply and Return Connection 3/4"
  • Air Flow 375 CFM
  • Item Heating Coil
  • Number of Rows 2
  • Flow Capacity 2.0 GPM
  • Tube Outside Dia. 5/8"
  • Tube Material Copper
  • Total Capacity 19.8 MBH
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Height 6-1/8"
  • Casing Depth 6"
  • Face Area 0.50 sq. ft.
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Coils Per Bank 1
  • Casing Type Slip and Drive
  • Casing Material 16 ga. Galvanized Steel
  • Casing Length 12-3/8"
  • Fin Height 6"
  • Fin Length 12"
  • Fin Type Sine
  • Fin Thickness 0.006"
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 103.7 Degrees F
  • Air Pressure Drop 0.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list