Skip Content
HEAT COIL,1800CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT COIL,1800CFM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEP7
  • Mfr. Model # 5GEP7
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 2
  • Number of Rows 2
  • Supply and Return Connection 3/4"
  • Total Capacity 114.1 MBH
  • Air Flow 1,800 CFM
  • Flow Capacity 11.7 GPM
  • Fin Material Aluminum
  • Tube Material Copper
  • Fluid Type Hot Water
  • Tube Outside Dia. 5/8"
  • Casing Depth 6"
  • Fins per Inch 10
  • Casing Height 18-1/8"
  • Casing Length 24-3/8"
  • Casing Type Slip and Drive
  • Casing Material 16 ga. Galvanized Steel
  • Coils Per Bank 1
  • Connection Type MPT Copper
  • Fin Height 18"
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Length 24"
  • Face Area 3,00 sq. ft.
  • Fin Thickness 0.006"
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Leaving Dry Bulb 113.4 Degrees F
  • Air Pressure Drop 0.2 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list