Skip Content
HEAT COIL,1800CFM,5.7GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT COIL,1800CFM,5.7GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEP1
  • Mfr. Model # 5GEP1
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.81 lbs

Technical Specs

  • Number of Feeds 2
  • Item Heating Coil
  • Air Flow 1,800 CFM
  • Number of Rows 1
  • Supply and Return Connection 3/4"
  • Flow Capacity 5.7 GPM
  • Total Capacity 56.0 MBH
  • Fins per Inch 10
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Casing Height 18-1/8"
  • Casing Depth 6"
  • Casing Length 24-3/8"
  • Casing Material 16 ga. Galvanized Steel
  • Coils Per Bank 1
  • Casing Type Slip and Drive
  • Entering Dry Bulb 55.0 Degrees F
  • Face Area 3,00 sq. ft.
  • Fin Height 18"
  • Connection Type MPT Copper
  • Fin Thickness 0.006"
  • Fin Length 24"
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Air Pressure Drop 0.1 PSI
  • Leaving Dry Bulb 83.7 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list