Skip Content
HEAT COIL,1500CFM,9.7GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT COIL,1500CFM,9.7GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEP6
  • Mfr. Model # 5GEP6
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.1 lbs

Technical Specs

  • Item Heating Coil
  • Number of Feeds 2
  • Number of Rows 2
  • Air Flow 1,500 CFM
  • Supply and Return Connection 3/4"
  • Flow Capacity 9.7 GPM
  • Total Capacity 94.1 MBH
  • Tube Material Copper
  • Fin Material Aluminum
  • Fins per Inch 10
  • Tube Outside Dia. 5/8"
  • Casing Depth 6"
  • Casing Length 24-3/8"
  • Fluid Type Hot Water
  • Casing Height 15-1/8"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Type Slip and Drive
  • Coils Per Bank 1
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Fin Length 24"
  • Fin Height 15"
  • Face Area 2,50 sq. ft.
  • Fin Thickness 0.006"
  • Tube Wall Thickness 3/16"
  • Fin Type Sine
  • Leaving Dry Bulb 112.9 Degrees F
  • Air Pressure Drop 0.2 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list