Skip Content
HEAT COIL,1200CFM,3.9GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT COIL,1200CFM,3.9GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN9
  • Mfr. Model # 5GEN9
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Item Heating Coil
  • Number of Rows 1
  • Number of Feeds 1
  • Air Flow 1,200 CFM
  • Flow Capacity 3.9 GPM
  • Supply and Return Connection 3/4"
  • Total Capacity 38.3 MBH
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Fin Material Aluminum
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Depth 6"
  • Casing Height 12-1/8"
  • Casing Length 24-3/8"
  • Casing Material 16 ga. Galvanized Steel
  • Casing Type Slip and Drive
  • Coils Per Bank 1
  • Connection Type MPT Copper
  • Entering Dry Bulb 55.0 Degrees F
  • Face Area 2,00 sq. ft.
  • Fin Height 12"
  • Fin Length 24"
  • Fin Type Sine
  • Tube Wall Thickness 3/16"
  • Fin Thickness 0.006"
  • Leaving Dry Bulb 84.5 Degrees F
  • Air Pressure Drop 0.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list