HEAT COIL,375CFM,0.9GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT COIL,375CFM,0.9GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEN6
  • Mfr. Model # 5GEN6
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.79 lbs

Technical Specs

  • Number of Feeds 1
  • Item Heating Coil
  • Air Flow 375 CFM
  • Flow Capacity 0.9 GPM
  • Number of Rows 1
  • Supply and Return Connection 3/4"
  • Total Capacity 8.6 MBH
  • Tube Material Copper
  • Fin Material Aluminum
  • Tube Outside Dia. 5/8"
  • Fluid Type Hot Water
  • Fins per Inch 10
  • Casing Depth 6"
  • Casing Length 12-3/8"
  • Casing Height 6-1/8"
  • Casing Type Slip and Drive
  • Casing Material 16 ga. Galvanized Steel
  • Connection Type MPT Copper
  • Coils Per Bank 1
  • Entering Dry Bulb 55.0 Degrees F
  • Face Area 0.50 sq. ft.
  • Fin Height 6"
  • Leaving Dry Bulb 76.0 Degrees F
  • Fin Length 12"
  • Tube Wall Thickness 3/16"
  • Fin Type Sine
  • Fin Thickness 0.006"
  • Air Pressure Drop 0.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list