HEAT COIL,1500CFM,5.0GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT COIL,1500CFM,5.0GPM

PRECISION COILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5GEP0
  • Mfr. Model # 5GEP0
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.96 lbs

Technical Specs

  • Item Heating Coil
  • Flow Capacity 5.0 GPM
  • Number of Feeds 1
  • Number of Rows 1
  • Supply and Return Connection 3/4"
  • Air Flow 1,500 CFM
  • Tube Material Copper
  • Total Capacity 48.7 MBH
  • Fin Material Aluminum
  • Casing Depth 6"
  • Fluid Type Hot Water
  • Tube Outside Dia. 5/8"
  • Casing Height 15-1/8"
  • Casing Length 24-3/8"
  • Casing Material 16 ga. Galvanized Steel
  • Fins per Inch 10
  • Coils Per Bank 1
  • Casing Type Slip and Drive
  • Entering Dry Bulb 55.0 Degrees F
  • Face Area 2,50 sq. ft.
  • Fin Thickness 0.006"
  • Fin Length 24"
  • Connection Type MPT Copper
  • Fin Height 15"
  • Fin Type Sine
  • Leaving Dry Bulb 85.0 Degrees F
  • Air Pressure Drop 0.1 PSI
  • Tube Wall Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list