HEALTHCARE TV EXTENDED GUEST REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEALTHCARE TV EXTENDED GUEST REMOTE

RCA

Web Price : $56.25 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ5CFR7
  • Mfr. Model # 5CFR7
  • UNSPSC # 52161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour White/Gray
  • Depth 1"
  • Includes Remote
  • Height 5.8"
  • For Use With RCA J Model Televisions
  • Package Quantity 1
  • Material Plastic
  • Item Healthcare TV Extended Guest Remote
  • Width 2.1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list