Skip Content
HEALTHCARE TV CLONE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEALTHCARE TV CLONE TOOL

RCA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5CFV1
  • Mfr. Model # 5CFV1
  • UNSPSC # 52161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Black
  • Depth 0.62"
  • For Use With RCA J Model Televisions
  • Height 2.8"
  • Includes Clone Tool, USB Cable, and Instruction Manual
  • Item Healthcare TV Clone Tool
  • Material Metal
  • Package Quantity 1
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list