Skip Content
HEALTHCARE TV BASIC GUEST REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEALTHCARE TV BASIC GUEST REMOTE

RCA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ5CFR9
  • Mfr. Model # 5CFR9
  • UNSPSC # 52161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Depth 1"
  • Colour White/Gray
  • For Use With RCA J Model Televisions
  • Height 5.8"
  • Item Healthcare TV Basic Guest Remote
  • Includes Remote
  • Material Plastic
  • Package Quantity 1
  • Width 2.1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list